Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK
Mfr # U51000.037.0750
Zoro # G5755653
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 7-1/2 in
- Head Width 9/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK U51010.050.0200
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5/8 in L, 50 PK U04104.037.0062
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK HF18100300-025P2
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK 50M080125J035
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 25 PK U04104.037.0300
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U01060.050.0450
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U04160.050.0225
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 700 PK BH031C225N
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK N01062.043.0350
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 25 PK 54358
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 5 PK N04104.100.0350
- Zoro Select Hex Head Cap Screws