Notrax
72" L x PVC, 1" Thick
Mfr # 621S4272BL
Zoro # G5756457
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Thickness 1"
- Material PVC
- Surface Material PVC
- Mat Surface Pattern Diamond
Explore More Products
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 510S0315BL
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick 410S0535BY
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick 518S0028YB
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam 419S0035BY
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick 518S0048BL
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick 982S0035BL
- NOTRAX 17 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick 509S0217YB
- NOTRAX 11 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0311BL
- NOTRAX 32 ft. L x Vinyl, 1/2" Thick 419S0232BY
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x FL 3660BK
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick 3956509003X10
- Notrax Anti-Fatigue Mats