Shop Alternate Products
This Product is Discontinued
Tough Guy
Boiler Brush, Dia 1 5/8 x 4, Length 9 1/2 (Discontinued)
Mfr # 3ECZ1
Zoro # G5757692
This Product is Discontinued
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 5/8 x 4
- For Use With Fiberglass or Metal Handles