Brady

Gate Valve Lockout, Fits Sz 10 to 13


$84.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Handle Size 10 in to 13 in
  • Maximum Number of Padlocks 1
  • For Maximum Padlock Shackle Diameter 3/8 in
  • Lockout Material Polypropylene
  • Lockout Color Blue
See all product information