Structural Plastics
Containment Tray, Black w/White Stripe
Mfr # CTW300124
Zoro # G5760097
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material High Density Polyethylene
- Overall Depth 30 in
- Overall Height 1 in
- Overall Width 24 in
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe CTY300124
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe CTB300124
- STRUCTURAL PLASTICS Containment Tray, 30x24, Black CT300124
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe CTR300124
- PRIMELINE TOOLS Shelf Support Peg 47/64"D, White, 8PK U 10161
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA 234048
- JR PRODUCTS JR Products 20655 Universal Bolt Latch - Nickel 20655
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK SSRBZ6
- ECONOCO Round Tubing 72"L, Silver, 17 ga., 10PK RX6
- ECONOCO Square Dump Bin 36", Chrome GTC36/C
- NATIONAL HARDWARE 4.75 in. L Powder Coated Gray Steel Handy Hook 30 lb. cap. , 2PK N112-046
- Structural Plastics Shelving & Rack Accessories