Shop Alternate Products
This Product is Discontinued
Rca
42" Healthcare HDTV, LED Flat Screen, 1080p (Discontinued)
Mfr # J42HE841
Zoro # G5765611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 42"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 2
Customers Also Purchased
- Brand Rca
-
MFR #
J42HE841
-
Zoro #
G5765611
- Country of Origin Korea, Republic of
- Category Hospitality TVs
Dimensions
Screen Size | 42" |
Height | 25 1/8 in |
Width | 40 in |
Depth | 1 7/8 in |
TV Screen Size Range | 40" to 45" |
HDTV Screen Size | 42 in |
Details
HDTV High Definition Type | Full High Definition |
HDTV SmartTV Compatible | No |
HDTV WiFi Compatible | No |
HDMI Inputs | 2 |
Remote Control Type | ir |
Aspect Ratio | 16:9 |
Speakers | 2 |
Screen Refresh Rate | 60 Hz |
Audio Outputs | 1 |
Coaxial Cable Inputs | 1 |
Composite Inputs | 1 |
Max. Resolution | 1920 x 1080 |
Energy Star Compliant | Yes |
Item | Healthcare HDTV |
Component Video Inputs | 1 |
Brightness | 300 |
Sound Leveler | Yes |
PC Inputs | 1 |
Multifunction | Yes |
Simulated Surround | Yes |
Media Card Slot | No |
Watts/Channel | 5 |
Digital Cable Ready | yes |
HDTV Screen Shape | Flat |
Contrast Ratio | 10000:1 |
Language Options | English/French/Spanish |
Weight Capacity | 7.94 lb |
HDTV Application | Healthcare |
HDTV Resolution | 1080 |
Display Type | LED Flat Screen |
HDTV Display Type | LED |
Sleep/Alarm Timer | Yes |
USB Slot | 1 |
V-Chip | Yes |
Vertical Resolution | 1080p |
S-Video Inputs | 0 |
Includes | TV, Power Cord, User Manual |
Pro:Idiom(TM) | Yes |
Description
Healthcare HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, Contrast Ratio 10000:1, Includes TV, Power Cord, User Manual, Language Options English/French/Spanish