Shop Alternate Products
This Product is Discontinued
Safco
Lectern, Steel/Polycarbonate, Black (Discontinued)
Mfr # 8912BL
Zoro # G5769041
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sound System No
- Color Black
- Material Steel/Polycarbonate
- Width 46-1/2"
- Assembly Required