Brady
Thermal Transfer Label, Silver, Labels/Roll: 2000
Mfr # THT-22-428-2
Zoro # G5771367
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Height 1-1/4"
- Width 1-1/4"
- Length 3/4"
Explore More Products
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL B33-55-424
- BRADY Label, Clear, Polyester, PK750 PTL-28-430
- BRADY Tape Cartridge, Red, 50 ft. L, 7 In. W 13654
- BRADY Label, 3 in W, White M7-37-423
- BRADY Tape, White, Labels/Roll: Continuous B30C-500-595-WT
- BRADY Precut Label Roll Cartridge, Yellow, Gloss M4C-500-595-YL-BK
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 3in H x 2in W WT/CL 1900/RL WRAP-6-417
- BRADY Label, 1 in W, Light Gray M7-15-428
- BRADY Laboratory Label, White, Labels/Roll: 1500 B33-136-7425
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 THT-16-423-2.5
- BRADY Precut Label Roll Cartridge, White, Gloss M4C-500-595-WT-RD
- Brady Safety Labels