Anvil
4" x 2" FNPT Galvanized Reducer
Mfr # 0311093009
Zoro # G5772575
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 2"
Explore More Products
- ANVIL ELBOW 90 3/8"" GALV 8700124103
- ANVIL ELBOW 90 3/4"" GALV 8700124202
- ANVIL BUSHING HEX 1X1/2"" GALV 8700130803
- ANVIL 1 90 Degree Elbow, Galvanized Malleable, 150 PSI, Lead Free 0811001205
- ANVIL CAP 1/2"" GALV 8700132650
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing 0319907804
- ANVIL 8700158804 1.25 in. Steel Pipe Fitting Galvanized Merchant Coupling 228767
- ANVIL 8700154209 1.5 x 4 in. Galvanized Nipple 229716
- ANVIL Tee, Forged Steel, 2 in, NPT, Class 2000 0361510563
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow 1XKU9
- ANVIL 1/2" x 1/4" x 1/2" FNPT Galvanized Reducing Tee 0311037808
- Anvil Fittings