Osg

Straight Flute Hand Tap Taper, 4 Flutes


$132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1-1/8"-12
  • Shank Dia. 0.896"
  • Tap Chamfer Taper
  • Tap Material High Speed Steel
  • Number of Flutes 4
See all product information