Carol
Comm Cable, Shielded, 16/3, 1000 Ft.
Mfr # C2537A.41.10
Zoro # G5773747
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Shielded Shielded
- Number of Conductors 3
- Total Number of Conductors - Data Cable 3 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Explore More Products
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. E1512S.25.03
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. C0454A.38.10
- CAROL Wire, Speaker, 16/2, Clear, 500Ft C1358.18.90
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. E2204S.18.86
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft E2106S.30.86
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L E2033S.18.10
- CAROL Computer Cable, Shielded, 22/4, 1000 Ft. C0723A.41.10
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. C0910A.41.10
- CAROL Comm Cable, Riser, 14/4, 1000 Ft. E1524S.41.03
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll AT4CLC
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. E2006S.18.10
- Carol Communication Cables