Structural Pipe Fitting, Adjustable Cross Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 30C-6

  • Zoro # G5779175


product price:  $31.65
/pr

Key Features

Material
Aluminum
Type
Adjustable Swivel
Fitting Type
Adjustable Cross Tee
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30C-6
Zoro #
G5779175
UPC #
670396926538
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Dia.
1.33 in
Inside Dia.
1.335 in
Overall Length
5 1/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in

Details

Material
Aluminum
Type
Adjustable Swivel
Fitting Type
Adjustable Cross Tee
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Standards
ASTM B179 535
Material Tensile Strength (Lb.)
Over 32,510
Guardrail Material
Internal/External Reverse Knurled
Weight
0.58 lb
Series
Speed-Rail(R)
Modular Component
Connection Fitting
Finish
Unfinished
Brand and Series
Hollaender Speed-Rail(R)
Rated for Fall Prevention
No
Fitting Shape
Adjustable Cross Tee
Corrosion Resistant
Yes
Component Type
Connection Fitting
Color
Gray
Product Type
Adjustable Swivel

Description

Adjustable Swivel, Cross, For Pipe Size 1 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 5 1/8 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM B179 535, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.