Shop Alternate Products
This Product is Discontinued
Crescent Jobox
Innerside Truck Box, White, 46-1/2 in W (Discontinued)
Mfr # JSN1505980
Zoro # G5779864
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Body Material Steel
- Includes Mounting Kit with Support Legs and Hardware
- Lid Type Adjustable
- Gauge 14