Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK
Mfr # U51060.037.0250
Zoro # G5781684
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 7/32 in
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK U51060.037.0200
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51060.037.0225
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK U51060.037.0150
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1 in Length, 40 PK 3410320100
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK U07150.011.0012
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07040.007.0075
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 100 PK M5050CSP
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in Length ZPS44038C46
- ZORO SELECT Socket Head Screw ZUL602M3X10
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK U07000.037.0400
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235948
- Zoro Select Socket Head Cap Screws