Aro
Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm
Mfr # F35121-320
Zoro # G5785114
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 49 cfm
- Bowl Material - Air Treatment Metal
Explore More Products
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm F35332-310
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm F35121-300
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm F35462-310
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm F35231-300
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm F35352-310
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm F35352-300
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm F35332-300
- SPEEDAIRE Element, Activated Carbon, 30 CFM 4GPE3
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GPA2
- WILKERSON Oil Removal Filter, Compact Size, Drain Type: Manual M18-02-CK00B
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO B1SO0049960
- Aro Oil Removal Filters