Westward
Grease Pump System, 120 lb./16 gal, 50:1
Mfr # 29FX03
Zoro # G5790276
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 3 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 4 lb
- Pump Ratio 50:1
- Consumption @ 100 PSI 21.6 cfm
Explore More Products
- WESTWARD Grease Pump System, 33 lb, 50:1 45CT57
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 5TCV2
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 5TCU9
- WESTWARD Grease Pump with Container, 22 lb. 15F220
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 5NUE3
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 29FX01
- WESTWARD Hi Flow Rotary Booster Pump, Oil and Fuel 5NUD8
- LINCOLN Universal Follower, HD, 5 Gallon Cap 84775
- WESTWARD Grease Pump with Container, 44 lb. 29FW97
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose 279091
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump 1296
- Westward Grease Pumps