- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Silver, Polyester, 3 In. W
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Silver, Polyester, 3 In. W (Discontinued)
Mfr # M71-22-428
Zoro # G5791922
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color Silver
- Width 3"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
M71-22-428
-
Zoro #
G5791922
- UPC # 662820927044
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1" |
Height | 1" |
Label Width | 3 in |
Label Size (HxW) - Circuit Board Labels | 1 in x 3 in |
Label Height | 1 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Cartridge |
Color | Silver |
Material | Metalized Polyester |
Labels per Roll | 100 |
Legend | No Legend |
Application | General and Industrial ID, Panel ID |
Tape Material | Metalized Polyester |
Background Color | Silver |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Tape Format | Die Cut - Tag |
Label Type | Metallized Polyester |
Temp. Range | -40 Degrees to 248 Degrees F |
Adhesive | Yes |
For Use With | BMP(R)71 Label Printer |
Label Material | Metallized Polyester B428 |
For Print Method | Thermal-Transfer |
Labels per Row | 1 |
Label Thickness | 0.0044 in |
Minimum Service Temperature | -40 Degrees F |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Material Series | B-428 |
Adhesive Strength - Circuit Board Labels | Permanent |
Inkjet Printable | No |
Recommended Ribbon | M71-R4300 |
Label Media Format | Precut Roll |
Secondary Label Included | No |
Compatible Mfr Part Number | M71-R4300 |
Product Type | Asset Tracking Labels |
Adhesive Properties | Permanent Adhesive |
Label Color & Finish - Circuit Board Labels | Gray ( Matte ) |
Label Color | Gray |
Adhesive Material | Acrylic |
Label Finish | Matte |
Label Shape | Rectangle |
Maximum Service Temperature | 248 Degrees F |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Metallized Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M71-R4300