Shop Alternate Products
This Product is Discontinued
3M
Shrink Tubing, 0.255in ID, Ylw, 4ft, PK1000 (Discontinued)
Mfr # TMW-1.7-Yellow
Zoro # G5800225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Shrink Tubing I.D. Before Shrinking 0.255 in
- I.D. After Shrinking 0.095 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing