Fasco
HVAC 3.3 In Motor, 1/90 HP, 240V, CCW
Mfr # D1119
Zoro # G5801083
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Nameplate RPM 1,300
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/90
Explore More Products
- FASCO HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE, B D1124
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 D235
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V D472
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 D122
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC 9721
- FASCO D1125 3.3", 1/12Hp, 208-230V, D1125
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- FASCO D429 3.3", 9 Wattshp, 115V D429
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 71900251M
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 D1127
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE D129
- Fasco HVAC Motors