Westward
3" Drill Press Vise with Angle with Stationary Base
Mfr # 10D749
Zoro # G5802097
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Stationary
- Features Can Be Mounted on a 90 Degrees Angle Base, Precision Drilled and Reamed Hinge Pin Hole
- Type Angle
Explore More Products
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base 10D709
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base 4YR98
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base 3FDH8
- WESTWARD 6" Drill Press Vise with Stationary Base 10D752
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base 10D710
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base 10D729
- WESTWARD 4" Drill Press Vise with Stationary Base 10D751
- WESTWARD 10-1/2" Standard Duty Woodworking Vise with Stationary Base 10D724
- WESTWARD Heavy Duty Bench Vises, 6 806EN8
- PALMGREN 8" Cross Vise 9630801
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch 28824
- Westward Bench Vises