Zoro Select
Wire Cart, 3 Shelf, 60x24x39, Black
Mfr # 2HDJ8
Zoro # G5802255
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 1,200 lb
- Handle Type (2) Raised
- Number of Shelves 3
Replacement Parts
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 48x24x67 In. 3TPC6
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In 1ECH9
- ZORO SELECT Bulk Storage Cart, 2 Shelves, 60x30 2SPT-EX3060-1A-2K-6PU-95
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. 3TPD3
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black 2HDJ9
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 2HDP6
- ZORO SELECT Shelf Truck 24X36 5Te Whls SH5002-5TE2436
- ZORO SELECT Removable Drop-Gate Truck, 2000 lb. 3STDG-EX3048-8PU-95
- ZORO SELECT Wire Shelving Cart, 800 lb., 79 In.H CC2448C-74SRP
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L WSCC-2
- ZORO SELECT Audio-Visual Cart, 300 lb., Black, 18 In. L WT42C2E
- Zoro Select Utility & Storage Carts