3M
Long-Barrel Splice, 3.38 in., Purple, PK10
Mfr # 11008
Zoro # G5806263
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Conductivity Copper
- Length 3.38 in
- Color Code Purple
- Outside Dia. 0.69 in
- Wire Gauge 4/0 AWG
Explore More Products
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk 5304
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 BSV10Q
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 MH10BCK
- 3M Short-Barrel Splice, 2.13 in., Violet, PK10 10008
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V 82-A1N
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V 82-B1N
- 3M Long-Barrel Splice, 4.63 in. L, Brown, PK3 11014
- 3M Splice Kits, 194F, Blk, 1000V, PK50 SLV-3
- 3M Butt Splice Connector, 16-14 AWG, PK1000 MVU14PCK
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray 22EZ32
- 3M Splicing Resin, 1.5 oz., Mixing Pouch 2136
- 3M Wire Connectors & Disconnects