Anvil
Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 0361109556
Zoro # G5809912
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Explore More Products
- ANVIL Black Forged Steel 90 Degree Street Elbow Class 3000 0361109606
- ANVIL Black Forged Steel 90 Degree Street Elbow Class 3000 0361109358
- ANVIL Black Forged Steel 90 Degree Street Elbow Class 3000 0361109309
- ANVIL 2" x 1-1/4" Malleable Iron Reducer Coupling 0310089206
- ANVIL Reducing Insert, Forged Steel, 2 x 1/2 in 0362213605
- ANVIL 1-1/2" Cast Iron 22-1/2 Degree Elbow 0300030301
- ANVIL 1/2 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free 830015608
- ANVIL 2" x 2" x 1-1/4" x 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Class 125 0300113008
- ANVIL 8700134706 Reducing Black Coupling - 1.50 x 0.50 in. 4018800
- LEGEND VALVE 1/8" BLACK COUPLING 350-500
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling 4316001424
- Anvil Fittings