Trident
wall, Shower Head, Chrome, Wall
Mfr # 22JN77
Zoro # G5814593
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Nozzle
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Explore More Products
- TRIDENT Fixed, Shower Head, White, Wall 48LX90
- TRIDENT wall, Shower Head, Chrome, Wall 22JN59
- TRIDENT wall, Shower Head, Chrome, Wall 48LX54
- TRIDENT wall, Shower Head, Chrome, Wall 22JN64
- TRIDENT wall, Shower Head, Chrome, Wall 48LX51
- TRIDENT wall, Shower Head, Chrome, Wall 22JN71
- TRIDENT wall, Shower Head, Chrome, Wall 22JN75
- TRIDENT wall, Shower Head, Chrome, Wall 22JN79
- TRIDENT wall, Shower Head, Chrome, Wall 48LX40
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall 1660.244.002
- DELTA Universal Showering Components Single-Setting Raincan Shower Head RP48686RB
- Trident Bathtub Faucets & Accessories