Carol
18 AWG 3 Conductor Stranded Multi-Conductor Cable NAT
Mfr # E3033S.41.86
Zoro # G5815871
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 1000 ft.
- Jacket Color Natural
- Jacket Material PVC
- Standards ASTM B3, B8, B286, cULus
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK 16094
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL 02466.35T.05
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK 16075
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK 02768.85.01
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY C0764A
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK 09805
- CAROL Landscape Lighting Wire, Black, 250 ft L 122ULC00.35.01
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT E3032S.41.86
- CAROL 10 AWG 2 Conductor Portable Cord 600V 50 ft. BK 2767
- GOODMAN 2568416 Wire Harness Assembly 2568416
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire 14STRWHITHHN100
- Carol Electrical Wire & Cable