- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Accessories
- /
- Wire and Cable Identification Label
Shop Alternate Products
This Product is Discontinued
Brady
Wire and Cable Identification Label (Discontinued)
Mfr # XC-750-595-RD-WT
Zoro # G5816833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler
- For Use With IDXPERT(TM) and LABXPERT(TM) Printer
- Material Vinyl
- Standards ASTM D 2979, ASTM D 523
- Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Customers Also Purchased
- Brand Brady
-
MFR #
XC-750-595-RD-WT
-
Zoro #
G5816833
- UPC # 754473197018
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 19 in |
Height | 3/4 in |
Roll Length | 30 ft |
Roll Size | 3/4 in x 30 ft |
Label Width | 3/4 in |
Label Size (WxL) | 3/4 in |
Details
Item | Continuous Label Roll Cartridge |
Printer Series Compatibility | IDXPERT Handheld Labeler, LABXPERT Handheld Labeler |
For Use With | IDXPERT(TM) and LABXPERT(TM) Printer |
Material | Vinyl |
Standards | ASTM D 2979, ASTM D 523 |
Application | Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling |
Color | White on Red |
Legend | Blank |
Metal Detectable | No |
Temp. Range | -40 Degrees to 180 Degrees F |
Adhesive | Adhesive |
Label Type | Low Shrink |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -40 Degrees F |
Adhesive Material | Acrylic |
Compatible Mfr Part Number | R6000HF |
Label Material | Vinyl |
Adhesive Properties | Aggressive Permanent Adhesive |
For Print Method | Thermal Transfer |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Indoor/Outdoor Usage | Outdoor |
Label Color | Red |
Material Series | B-595 |
Print Technology | Thermal-Transfer |
Labels per Row | 1 |
Ribbon Color | White |
Label Finish | Gloss |
Secondary Label Included | No |
Label Thickness | 0.004 in |
Label Media Format | Continuous Roll Cartridge |
Preprinted Text | No Legend |
Product Type | Indoor/Outdoor Label |
Ribbon Series | R6000HF |
Label Color & Finish - Continuous General Purpose | Red ( Gloss ) |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Color - Continuous General Purpose | White on Red |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number R6000HF, Label Color Red, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler, Ribbon Color White, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic