Zoro Select
Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.150.7200
Zoro # G5818854
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNF
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade A, Black Oxide Finish U20360.043.3600
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish U20360.043.9999
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.050.7200
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish 56061
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Zinc Plated Finish U20300.062.8888
- ZORO SELECT Fully Threaded Stud, 1"-8, 6 1/2 in, Steel, Grade B7M, Black Oxide Finish, 25 PK U22085.100.0650
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 1/4 in, Steel, B16, Plain Finish, 50 PK U22551.062.0625
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 1 in, Steel, Grade 8, Plain Finish, 25 PK 2026039
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Low Carbon, Zinc Plated Finish 10323
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Steel, Grade 2, Plain Finish, 25 PK 32426
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish 10333
- Zoro Select Fully-Threaded Rods & Studs