Shimpo
Large Hook, M6 Thread
Mfr # FG-M6HKL
Zoro # G5821103
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Large Hook,M6 Thread
Explore More Products
- SHIMPO Thread Adapter, M6 to 10/32 UNF FG-M6TJ10
- SHIMPO Force Gauge, Ring Load Cell, 4500 lb. FG-7000L-R-20
- SHIMPO Digital Force Gauge, Range 500 lb., USB FGV-500HXY
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F FG-7002
- SHIMPO Thread Adapter, M4 to 10/32 UNF FG-M4TJ10
- SHIMPO Digital Force Gauge, 4 Digit LCD Display FG-3007
- SHIMPO Digital Force Gauge, Range 32 Oz, USB FGV-2XY
- SHIMPO Thread Adapter, M10 to 5/16 18UNC FG-M10TJ5/16
- SHIMPO Thread Adapter, M4(FEM) to M6(MALE) FG-M4TM6
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz GPP-36
- SHIMPO Mechanical Force Gauge, Analog, 49N MFD-03
- Shimpo Force Gauges