Shop Alternate Products

Steiner

Welding Blanket, 10 ft. W, 6 ft., Black (Discontinued)


Free Shipping & Returns


Key Features

  • Width 10 ft.
  • Protective Thickness 0.25 in
  • Protective Width 10 ft
  • Protective Material Carbonized Fiber
  • Withstand Temp. 1,800 Degrees F
See all product information