- Home
- /
- Electronics
- /
- Audio
- /
- Two Way Radios & Accessories
- /
- Two Way Radio Accessories
- /
- Headset, Behind the Head, In Ear, Black
Shop Alternate Products
This Product is Discontinued
Otto
Headset, Behind the Head, In Ear, Black (Discontinued)
Mfr # V4-HN2MF3B
Zoro # G5824813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Behind-the-Neck
- Material Cycoloy Resin
- In Ear / On Ear / Over Ear LOV In Ear
- Includes Boom Mic, Headset, PTT
- Color Black
Customers Also Purchased
- Brand Otto
-
MFR #
V4-HN2MF3B
-
Zoro #
G5824813
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Headset Style | Behind-the-Neck |
Item | Headset |
Material | Cycoloy Resin |
In Ear / On Ear / Over Ear LOV | In Ear |
Includes | Boom Mic, Headset, PTT |
Color | Black |
One Ear / Two Ear | Two Ear |
For Use With | Motorola Mfr. No. EX500/600 |
Push To Talk | Yes |
Volume Control | No |
Features | can be Worn Under Helmet or Cap, Ear Tips are Non-Toxic, Non-Allergenic, Easily Converts From High Noise to Low Noise Environment, Noise Cancelling Boom Microphone |
Noise Canceling | Yes |
Noise Reduction Rating NRR | 29 dB |
In Ear / On Ear / Over Ear | In Ear |
Button Functions | Push To Talk |
Cup Color | Black |
Wireless Connection Type | None |
Compatible with Brand | Motorola |
Microphone Type | Boom |
Noise-Canceling Headset | Yes |
Noise-Canceling Microphone | Yes |
Two-Way Radio Communication Type - MERCH | Listen and Talk |
Compatible with Series | APX, DP, MOTO TRBO, MTP Series, XPR |
Includes Microphone | Yes |
Compatible with Manufacturer Model Number | APX6000, APX6000XE, APX7000, APX7000XE, DP3400, DP3401, DP3600, DP3601, MOTO TRBO/APX Series (MF) Connector APX4000, MTP850S, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7550 |
Earmuff Style | Behind-the-Neck |
Noise Reduction Rating | 29 dB |
Connection Type | Wired |
Two-Way Radio Communication Type | Listen, Talk |
Compatible Manufacturer Part Number | APX6000, APX6000XE, APX7000, APX7000XE, DP3400, DP3401, DP3600, DP3601, MOTO TRBO/APX Series (MF) Connector APX4000, MTP850S, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7550 |
Compatible with Manufacturer Part Number | APX6000, APX6000XE, APX7000, APX7000XE, DP3400, DP3401, DP3600, DP3601, MOTO TRBO/APX Series (MF) Connector APX4000, MTP850S, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7550 |
Compatible with Manufacturer Model Number [NEW] | APX6000, APX6000XE, APX7000, APX7000XE, DP3400, DP3401, DP3600, DP3601, MOTO TRBO/APX Series (MF) Connector APX4000, MTP850S, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7550 |
Compatible Manufacturer Model Number | APX6000, APX6000XE, APX7000, APX7000XE, DP3400, DP3401, DP3600, DP3601, MOTO TRBO/APX Series (MF) Connector APX4000, MTP850S, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7550 |
Description
Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 29 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DP, MOTO TRBO, MTP Series, XPR, Button Functions Push To Talk, Compatible with Brand Motorola