Tennsco
Electrical Shelf Riser, 72Wx15Dx18H, Gray
Mfr # RE-18-1572
Zoro # G5830921
$210.31
13% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 15 in
- Height 18 in
- Material Steel
- Load Capacity 350 lb
Explore More Products
- TENNSCO Double Rivet Support, 72 In. VDRS-7214
- TENNSCO Side and Back Rail Kit, 48inWx36inDx3inH SB-3648
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray S-72
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. WBD-25
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. FS-60
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. REI-18-1560-WK-1
- TENNSCO Modular Unit Shelf, 42in.Wx14in.D, 250 lb. SM-42
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray SB-3096
- TENNSCO Electronic Riser, 60in.Wx10in.D, 450 lb. REI-1060-WK-1
- EQUIPTO Small Parts Drawer-5-5/8"x17"x5-3/8H, BK 8561-BK
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Tropic Sand CA10362400-04
- Tennsco Workbench Components