Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Air Filter, 5-29/32 x 12 in. (Discontinued)
Mfr # PA2888
Zoro # G5834315
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 in
- Width 5 29/32 in