Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Mfr # 24EP33
Zoro # G5862053
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 5WMK0
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT 31EE10
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGB4
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EP11
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT 1EJN7
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In 1EGD2
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. 24EN78
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. 24EP03
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. 24EP40
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. 24EP04
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT TDRPRO-5100
- Dayton Time Delay Relays