Shop Alternate Products
This Product is Discontinued
3M
Flex Diamond Disc, 1in, 30 Micron, TR, PK10 (Discontinued)
Mfr # 60650023041
Zoro # G5870277
This Product is Discontinued
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 30
- Grade Extra Coarse
- Abrasive Material Diamond