Scs
Metal-Out Static Shielding Bag, 8x12in
Mfr # 150812
Zoro # G5871503
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features User Defined - Clips, Heat Seal, Tape Closure System
- Metal-In/Metal-Out Metal Exterior
- Thickness 3 mil
- Width 8 in
- Length 12 in
Explore More Products
- SCS ESD Safe Packaging Bag, PK100 PCL1002024
- SCS ESD Clips, Alligator, PK25 09700
- SCS Metal-In Static Shielding Bag, 18x18in 3001818
- SCS MetalIn Static Shielding Bag, 12x10, PK100 3001012
- SCS Heel Grounding Strap, Cup Style HGC1M-N72-BLU
- SCS Heel Grounding Strap, Cup Style HGC1M-EC
- SCS Metal-In Static Shield Bag, 5x10in, Pk100 100510
- SCS Dual-Wire Metal Wristband, Large SCS-72630
- SCS Static Dissipative Mat, Blue, 24" W 770091
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue 1059-20x30BKT
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon 2002
- Scs Static Control Products