Shop Alternate Products
This Product is Discontinued
Linishall
Belt Grinding Attachment, Die-Cast, 4 in. (Discontinued)
Mfr # 915
Zoro # G5872036
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 6 in to 8 in Bench Grinders
- Construction Die-Cast
- Table Size (In.) 6 x 2
- Face Width (In.) 2
- Function Belt and Disc Grinder