Yg-1 Tool Co

Carbide End Mill, Sq, 1, 2-1/4 Cut L


$242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Measurement System Fractional Inch
  • Milling Diameter 1"
  • Number of Flutes 4
  • End Mill Style Square
  • Finish Bright (Uncoated)
See all product information