Chicago Metallic

Baguette/French Bread Pan, 4 Moulds


$76.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size Loaf 3 7/8 in W x 26 in L, Overall 17 3/4 in W x 25 3/4 in L x 1 in D
  • Color Silver
  • Material Aluminum
  • Gauge 16
  • Bakeware and Roast Pans Product Group Bread Pans
See all product information