Zoro Select
Binding Bolt, 5/16"-18, 1 in Brl Lg, Steel Through Hardened JS 600 Plated, 100 PK
Mfr # 5RKH4
Zoro # G5875791
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Fiberglass Reinforced Panel Bolt
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain 5MA24
- ZORO SELECT Binding Barrel, M4, 5/8 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain Z1603MPAK
- ZORO SELECT Binding Barrel, #8-32, 6 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK 5MA74
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1642
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA89
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1632
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB89
- ZORO SELECT Arch Barrel, 5/8"-11, 2 1/2 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1818
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4186-SS
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain Z1512
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK 9051715
- Zoro Select Binding Barrels