Shop Alternate Products
This Product is Discontinued
Cleveland
End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (Discontinued)
Mfr # C30850
Zoro # G5876272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 1-1/2"
- Length of Cut 4"
- Overall Length 6-1/2"
- Shank Dia. 1-1/4"
- Helix Angle 30 Degrees