Associated Equipment
Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12
Mfr # US20
Zoro # G5877207
$391.99
8% off
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40/40/10A @ 6/12V
- Application Battery Charging and Maintence
- Includes Clamp Bar for Clamp Storage
- Material Steel
- Type Fast Charger
Explore More Products
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. 6118
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 9640
- ASSOCIATED EQUIPMENT Plug-In Booster Cable Set, 800A, 12 ft. 6148
- ASSOCIATED EQUIPMENT Plug-In Polarized SS Socket, Heavy Duty 6149
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 300V KS400
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) 6065
- ASSOCIATED EQUIPMENT Jump Starter, 12/24V, 720A, Max Voltage 500 6296
- ASSOCIATED EQUIPMENT Series Charger 6A 1-60 Cells, 158V 6082
- ASSOCIATED EQUIPMENT Piper Aircraft Plug in Booster Cables 6217
- VICTRON ENERGY Lynx Distributor LYN060102000
- GROTE Female Disconnect, 22-18 Ga, .250", PK15 84-2437
- Associated Equipment Automotive Battery Accessories