Berkshire
Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes
Mfr # VSHA.0909.8
Zoro # G5877566
Sold in multiples of 8 for $502.00
$502.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Container Type Pack
- Sheet Size 9 in x 9 in
- Color White
- Material Polyester
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes DR570.1212.10
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 1 PK, 300 Wipes, 9 in x 9 in ECW60.0909.20
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, Contamination Control, Spill Pick-Up, 1 PK VCLP.1212.20
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 100 Wipes CHKE09.14
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes CH909.10
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 1 PK, 100 Wipes, 5 in x 5 in ECW35.0505.30
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, Contamination Control, Spill Pick-Up, 1 PK, 500 Wipes LB170.0909.40
- BERKSHIRE Dry Wipe, White, Pack, Abaca, Wood Pulp, Wafer Separator Material, Tray Liner, 1 PK, 500 Wipes LB170.1818.10
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 100 Wipes MSSS.0909.8
- TORK , Multipurpose Paper Wiper, 9-3/4 x 16-3/4, White, 125/Box, 8 Boxes/Carton - 303362
- TOUGH GUY Dry Wipe Roll, White, Roll, Hydro-entangled (HEF), 1,100 Wipes, 13 in x 11 in 52WY23
- Berkshire Multi-Purpose Wipes