Dyna-Lift
Electric 2 Column Hydraulic Lift Kit, Load Cap. 500 lb.
Mfr # 2E-B1C-12-T
Zoro # G5877864
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 500 lb
- Motor HP 1/9 hp
- Motor Hz 50/60
- Tube Length 96 in -60 in
Explore More Products
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-08-S
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-06-S
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4M-D1A-08-S
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-16-S
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-10-S
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4E-D1A-12-S
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. 4M-D1D-12-H
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. 4E-D1D-12-H
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. 4M-D1A-16-S
- SPD Welded Blade End Gas Spring GSWB436611
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 400 55400D
- Dyna-Lift Gas Springs & Dampers