- Home
- /
- Adhesives & Tapes
- /
- Adhesives & Glues
- /
- Epoxy & Structural Adhesives
- /
- Epoxy Adhesive, DP100 Series, 1:1 Mix Ratio, 20 min Functional Cure, Dual-Cartridge
Shop Alternate Products
This Product is Discontinued
3M
Epoxy Adhesive, DP100 Series, 1:1 Mix Ratio, 20 min Functional Cure, Dual-Cartridge (Discontinued)
Mfr # 100
Zoro # G5879404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Duo-Pak
- Application Ideal for filleting and potting
- For Use On Ceramic, Electronics, Metal, Plastic
- Container Type Dual-Cartridge
- Functional Cure 20 min
Customers Also Purchased
- Brand 3M
-
MFR #
100
-
Zoro #
G5879404
- UPC # 00021200872600
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Details
Item | Epoxy Adhesive |
Type | Duo-Pak |
Application | Ideal for filleting and potting |
For Use On | Ceramic, Electronics, Metal, Plastic |
Container Type | Dual-Cartridge |
Functional Cure | 20 min |
Full Cure | 48 hr |
Mixing Ratio | 1:1 |
Shear Strength | 1,000 psi |
Working Time | 5 min |
Series | DP100 |
Shear Strength (PSI) | 1,500 |
Epoxy Container | Dual-Cartridge |
Epoxy Color | Clear |
Epoxy Max. Temp | 300 Degrees F and Above |
Temp. Range (F) | -65 Degrees to 300 Degrees |
Work Life | 5 min |
Structural Adhesive Type | Epoxy Adhesive |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
For Use With | Applicator, Mixing Tip |
Resin Type | Epoxy |
Compatible Applicator | 3M EPX |
Maximum Application Temperature | 80 Degrees F |
Primary Application | For General Purpose |
Shear Strength Range | 1000 to 2000 psi |
VOC Content Weight | 0 g/L |
Max Visc and Text Consistency | 16,000 cps |
Features | Easy to Mix, Fast-Curing, High Flow |
Marine Grade | No |
Materials Bonded | Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood |
Brand & Series | 3M DP100 |
Compatible Mixer Tip | 3M EPX |
Low Odor | No |
Working Time Range | 1 min to 10 min |
Interior/Exterior | Interior/Exterior |
VOC Content Weight Percentage | 0% |
Standards | UL 94 HB |
Secondary Compatible Materials | Ceramic and Porcelain, Concrete and Masonry, Glass and Fiberglass, Metals, Plastics, Rubber, Wood |
Included Components | Resin and Hardener |
Maximum Performance Temperature | 180 Degrees F |
Full Cure Time | 48 hr |
VOC Content Range | No VOC |
Color Family | Clear |
Cure Method | Ambient |
Water Resistance | Yes |
Hardness at Full Cure | 82 Shore D |
Maximum Viscosity | 16,000 cps |
Peel Strength | 2 lb/in |
Minimum Performance Temperature | -65 Degrees F |
Consistency | Thick Liquid |
Non-Sagging | No |
Primary Applications | General Purpose |
Total Vol plus Container Type | 200 mL Dual-Cartridge |
Minimum Viscosity | 8,000 cps |
Tensile Strength | 1,500 psi |
Total Volume | 200 mL |
Cured Color | Clear |
Total Volume Range | 51 to 200 mL |
Hardener Color | Light Amber |
Resin Volume | 100 mL |
Alternate Product Name | Scotch-Weld DP100 Clear |
Compatible Plunger | Mfg Stock# 7000121583 Manual Applicator; Mfg Stock# 7100244628 Pneumatic Applicator; Mfg Stock# 7000046634 Manual Applicator |
Compatible Primer | Scotch Weld 3901 |
Resin Color | Clear |
Hardener Volume | 100 mL |
Minimum Application Temperature | 60 Degrees F |
Compatible Accelerator | Part A of DP100 Clear |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer Scotch Weld 3901, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Easy to Mix, Fast-Curing, High Flow, For Use With Applicator, Mixing Tip, Hardener Volume 100 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood