Shop Alternate Products
This Product is Discontinued
Hon Basyx
Executive Chairs, Fabric, Fixed (Discontinued)
Mfr # HVL601.VA10
Zoro # G5881206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chairs
- Arm Style Fixed
- Seat Material Fabric
- Seat Color Black
- Seat Width 21 in