Appleton Electric
Drain, HazLoc, Steel, 1/2In
Mfr # ECD50B4X
Zoro # G5881757
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 1/2"
- Color Silver
- Overall Length 6 in
- Finish Plain
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In UNF50NR-A
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In PLG-50R
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In ELF90-50
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In PLG-50RA
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In UNY75
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In UNY100NR-A
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 5 to 3-1/2In RB500-350A
- APPLETON ELECTRIC Flex Coupling, Size 2-1/2 in, Flex L 24 in EXGJH-724
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 EYM-100AL
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC 876604
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK LNS200
- Appleton Electric Conduit Fittings