Yg-1 Tool Co
Cobalt End Mill, Sq End, 1-1/2, 2 Cut L
Mfr # 04462
Zoro # G5891986
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Milling Diameter 1-1/2"
- End Mill Material Cobalt
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L 11289
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/16 Cut L 01357
- YG-1 TOOL CO Cobalt End Mill, Sq End, 21/32, 1-5/8 Cut L 04340
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-5/8 Cut L 07337
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/8, 1-7/8 Cut L 07391
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/8, 3/4 Cut L 12305
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L 07301
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/32, 11/16 Cut L 12299
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L 12330
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 16912500R.020
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 C32654
- Yg-1 Tool Co End Mills