Appleton Electric
Male to F Union, HazLoc, CF Alum, 1-1/2In
Mfr # UNY150NR-A
Zoro # G5893203
Sold in multiples of 25 for $1,637.25
$1,637.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/2"
- Color Silver
- Overall Length 3 1/4 in
- Finish Powder Coated
Explore More Products
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" ELMF90-50-A
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 EYDEF125AL
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. EXLK-14
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In RB125-75
- APPLETON ELECTRIC EYD Sealing Fitting, 25, Grayloy, 1-1/4 EYD-4
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 EYDEF125
- APPLETON ELECTRIC Flex Coupling, Size 1-1/4 in, Flex L 18 in EXLK-418
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In RB300-100
- APPLETON ELECTRIC Flex Coupling, Size 2-1/2 in, Flex L 12 in EXGJH-712
- KILLARK Packing Fiber, 2 oz. PF-2
- RACO 1/2 in.Serv Entrance Elbow RSLB050
- Appleton Electric Conduit Fittings