Msa Safety
Horizontal Lifeline, 60 ft., 900 lb. Weight Capacity
Mfr # 10150414
Zoro # G5894305
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 900 lb.
- Series Gravity(R)
- Tensile Strength 5000 lb.
- Material Polyester and Stainless Steel
Explore More Products
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI 10191758
- MSA SAFETY Lanyard, 6 ft., 310 lb. Weight Capacity, Black/Gray 10193554
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., 310 lb. Weight Capacity, Black 10192006
- MSA SAFETY Lanyard, 6 ft., 230 lb Weight Capacity, Green 10190397
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray VTOHW-012-RA-A
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI 10191756
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. 10211486
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray VTOHW-011-ZC-A
- MSA SAFETY VTOH WEB 6'/1.8m 1LEG ALTAK/FP5K-O-TB VTOHW-011-DJ-O-TB
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg 3100530
- 3M DBI-SALA Shock-Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 1246159
- Msa Safety Fall Protection