Berkshire
Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 75 Wipes
Mfr # VSHA.1212.14
Zoro # G5895522
Sold in multiples of 14 for $991.06
$991.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Container Type Pack
- Sheet Size 12 in x 12 in
- Color White
- Material Polyester
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cotton, Contamination Control, Spill Pick-Up, 1 PK, 300 Wipes, 9 in x 9 in T1622.0909.8
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, Contamination Control, Spill Pick-Up, 1 PK PWAP12.24
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes DR670.1818.10
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes CH709.14
- BERKSHIRE Cleanroom Prewet Wipes, White, Canister, 55% Cellulose/45% Polyester, 100 Wipes, 6 in x 9 in SPXC1000.001.12
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, Cleanroom, 9 in x 6 in SPXC1000.02.12R
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 100 Wipes US3000.0909.8
- BERKSHIRE Dry Wipe, White, Pack, Rayon/Hemp, Contamination Control, Spill Pick-Up, 1 PK, 1000 Wipes LN90.1212.4
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 75 Wipes CPSVP.1212.14
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, Contamination Control, Spill Pick-Up, 1 PK, Unscented DR670.0404.10
- SELLARS Sellars Z300 ToolBox Wipers 2020002
- Berkshire Multi-Purpose Wipes